Kidde Safety
408-466206
ProLine™ Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type
Item #101582307
- ProLine™ Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type
- 18.00 lb Capacity
features
- Suitable for use on Class A, B and C fires
- Easy-to-read gauge tells you when fire extinguisher is charged and ready to use
- Clear instruction label using graphics to show steps required to operate extinguisher
- Easy-to-pull safety pin
- Tough, impact-resistant metal valve, handle and lever
- Powder-coated cylinder for corrosion protection
- UL® approved wall hanger
- Coast Guard (USCG) approved when fitted with mounting bracket (not included)
- Six-year limited warranty
compliances
- 0
| Operating Time | 12.00 s |
| Extinguishing Material | Mono-Ammonium Phosphate |
| Operating Distance | 20 ft |
| Fire Type | Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents |
| Operating Temp. | -40 °F to 120 °F |
| Capacity Wt. [Nom] | 18 lbs |
| Body Material | Steel |
| UL-Rating | 10-A, 80-B:C |
| Type | Multi-Purpose Dry Chemical |
| Diameter | 7 in |
| Weight | 32.12 LB |
