Kidde Safety
408-466227-01
ProLine™ Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type
Item #101559925
- ProLine™ Multi-Purpose Dry Chemical Fire Extinguisher - ABC Type
- 2.60 lb Capacity
| Extinguishing Material | Mono-Ammonium Phosphate |
| Operating Temp. | -40 °F to 120 °F |
| Body Material | Aluminum |
| Capacity Wt. [Nom] | 2.6 lbs |
| Type | Multi-Purpose Dry Chemical |
| UL-Rating | 1-A, 10-B:C |
| Operating Distance | 6 ft |
| Diameter | 3.3000 in |
| Fire Type | Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents |
| Operating Time | 10.00 s |
| Weight | 4.4 LB |
