- ProPlus™ Water Fire Extinguisher
- 2 1/2 gal Capacity
features
- Suitable for use on Class A fires
- Safe and durable stainless steel cylinder
- Clear instruction label using graphics to show steps required to operate extinguisher
- Easy-to-pull safety pin
- Tough, impact-resistant metal valve, handle and lever
- 2 1/2 gallon of fire extinguishing agent (average)
- Corrosion-resistant cylinder and valve assembly
- Six-year limited warranty
- UL® approved wall hanger
- UL® listed and rated 2-A
| Capacity Volume | 2 1/2 gal |
| Body Material | Stainless Steel |
| Operating Time | 55.00 s |
| Diameter | 7 in |
| Fire Type | Common Combustibles |
| Extinguishing Material | Water |
| Type | Water |
| Operating Distance | 45 ft |
| UL-Rating | 2-A |
| Operating Temp. | 33 °F to 120 °F |
| Weight | 8.75 LB |

