- Fire Extinguisher
- 2.6 lb Net Agent Weight
- Works on Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents Fires
- Discharge Time 8 s to 12 s
- Discharge Range
features
- Easy-to-read gauge tells you fire extinguisher is charged and ready for use
- Clear instruction label using graphics to show steps required to operate extinguisher
- Easy-to-pull safety pin
- Tough, impact-resistant metal valve, handle and lever
- 2.5 lb of fire extinguishing agent (average)
- 6 year limited warranty
- UL® approved wall hanger
- Coast Guard (USCG) approved when fitted with supplied mounting bracket
- Powder-coated cylinder for corrosion protection
| Operating Time | 12.00 s |
| Operating Distance [Max] | 15 ft |
| Capacity Wt. [Nom] | 2.6 lbs |
| Capacity Volume | 2.50 L |
| Fire Type | Common Combustibles, Electrical Equipment, Flammable Liquids Gases & Solvents |
| Extinguishing Material | Mono-Ammonium Phosphate |
| UL-Rating | 1-A, 10-B:C |
| Operating Pressure | 195 psi |
| Diameter | 3 in |
| Body Material | Steel/Aluminum |
| Operating Distance | 10 ft |
| Weight | 3.6 LB |

