- Fire Escape Ladder
features
- Strong, lightweight, easy-to-use
- Attaches quickly to window
- Tangle-free design
- Fully assembled, compact storage
| Overall Length | 25 ft |
| Material | Steel |
| Type | Tangle-Free |
| Origin | Specialty Ladders |
| Weight | 0.0 LB |
| Overall Length | 25 ft |
| Material | Steel |
| Type | Tangle-Free |
| Origin | Specialty Ladders |
| Weight | 0.0 LB |