Kidde Safety
408-900-0102-02
(3 EACH PER CASE) SMOKE AND CARBON COMBINATION DETECTOR 3AA BATTER
Item #101527013
- Combination Carbon Monoxide & Smoke Alarm
- AA
| Temp Range | 40.0 °F [Min], 100.0 °F [Max] |
| Sensor Type | Ionization, Fuel Cell |
| Power Source | (3) AA Batteries |
| Diameter | 5 in |
| Depth | 1.5 in |
| Battery Size | AA |
| Weight | 4.31 LB |
