- 7/16 Hex Shaft Size
- 1.527" OD
- CB14 Series Conveyor Bearing
features
- Meets the speed and reliability requirements of driven conveyor rolls
- Significantly reduces noise level of conveyor systems
- Precision-machined from quality steel
- Flanged O.D. for ease of mounting
- One-piece construction
- Nylon ball retainer permits operation up to 200 rpm
- Unique nylon adapter in bore accommodates standard 7/16" hex shafting and dampens noise normally transmitted to the conveyor frame
| Ball Material | Steel |
| Inside Dia. | 0.4375 in |
| Cage Material | Nylon |
| Enclosure | Labyrinth Seal |
| Limiting Speed | 2000 rpm |
| icNumber | 7696045 |
| Bore Type | Hex Bore |
| Outside Dia. | 1.527 in |
| O.D. Type | Flanged |
| Weight | 0.15 LB |
| EAN or UPC | 883680287844 |

