- Single Row Radial Bearing, 0.5" ID x 1.1875" OD x 0.5" Wide, Open, Low Precision (Unground), Normal Clearance (C0), Flanged OD
| Contact Angle | 0° |
| Preload Level | None |
| Outer Ring Width | 7/16 in |
| Ball Dia. | 0.156 in |
| Inner Ring Width | 1/2 in |
| Precision | Unground |
| Material | Steel |
| Lubricant | Oil Preservative |
| Cage Type | None |
| Locking Device | No Locking Device |
| Seal Material | None |
| Capacity | Standard Capacity |
| Snap Ring | No Snap Ring |
| O.D. | 1.1875 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Origin | Single Row Radial |
| I.D. | 1/2 in |
| Rows of Balls | Single |
| Enclosure | Open |
| O.D. Type | Flanged |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Cage Material | Cageless |
| No. of Balls | 16 |
| Precision Level | Low Precision (Unground) |
| Bearing Type | Radial |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Weight | 1.05 LB |
| EAN or UPC | 883680287530 |

