- Single Row Radial Bearing, 0.5" ID x 1.5625" OD x 0.4375" Wide, Open, Low Precision (Unground), Normal Clearance (C0)
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Ball Dia. | 1/4 in |
| Seal Type | Unsealed |
| Precision | Unground |
| Precision Level | Low Precision (Unground) |
| Contact Angle | 0° |
| Ball Material | Steel |
| No. of Balls | 14 |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Inner Ring Width | 7/16 in |
| Outer Ring Width | 7/16 in |
| Capacity | Standard Capacity |
| Cage Material | Cageless |
| Enclosure | Open |
| Inch/Metric | Inch Bore |
| O.D. | 1.5625 in |
| Material | Steel |
| Seal Material | None |
| Bearing Type | Radial |
| Cage Type | None |
| I.D. | 1/2 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.8 LB |
| EAN or UPC | 883680553819 |

