- SCOTT® Center-Pull Hand Towels, Two-Ply
- 4 Rolls per Case
- 500 Towels per Roll
features
- Provides protection against cross-contamination
- Users touch only the hand towel they’ll use
- Meets EPA standards
- Minimum 40% post-consumer waste content
- Perforated
| Ply | 2 |
| Color | White |
| Sheets per Roll/Pack | 500 |
| Container Type | Center-Pull Roll |
| Length | 15 in |
| Manufacturer Name | Kimberly-Clark |
| Dia. | 8.8 in |
| Towel Type | Center-Pull Towels |
| Weight | 13.115 LB |
| EAN or UPC | 36000010107 |

