- KLEENEX® C-Fold Hand Towels
- 16 Packs per Case
- 150 Towels per Pack
features
- Meets EPA standards with a minimum of 40% post-consumer waste
- One-ply
- Softness, absorbency, and performance
- White
- 13.15" x 10.125" sheet size
| Color | White |
| Width per Sheet | 10 1/8 in |
| System Format | C-Fold |
| Container Type | C-Fold |
| Sheets per Roll/Pack | 150 |
| Ply | 1 |
| Towel Type | Folded Towels |
| Length per Sheet | 13.15 in |
| Weight | 17.93 LB |
| EAN or UPC | 36000015003 |

