- SCOTT® C-Fold Hand Towels
- 12 Packs per Case
- 200 Towels per Pack
features
- Meets EPA standards with a minimum of 40% post-consumer waste
- Reliable performance
| Width per Sheet | 10 1/8 in |
| Sheets per Roll/Pack | 200 |
| Towel Type | Folded Towels |
| Manufacturer Name | Kimberly-Clark |
| Container Type | C-Fold |
| Color | White |
| System Format | C-Fold |
| Length per Sheet | 13.15 in |
| Ply | 1 |
| Weight | 12.795 LB |
| EAN or UPC | 36000015102 |

