- SCOTT® Multi-Fold Hand Towels
- 16 Packs per Case
- 250 Towels per Pack
features
- Meets EPA standards with a minimum of 40% post-consumer waste
- Depend on Scott® multi-fold towels for reliable performance
| Color | White |
| Container Type | Multi-Fold |
| Towel Type | Folded Towels |
| Sheets per Roll/Pack | 250 |
| System Format | Multi-Fold |
| Length per Sheet | 9.4 in |
| Ply | 1 |
| Width per Sheet | 9.2 in |
| Weight | 13.885 LB |
| EAN or UPC | 36000018042 |

