- White Hard Roll Towels
- 8" x 950'
features
- More towels, same space, less time, soft, and absorbent
- 19% more feet than the Scott® 1040 roll towel without increasing roll diameter or sacrificing performance
- Meets EPA standards with a minimum of 40% post-consumer waste content, elemental chlorine-free (EFC) bleaching, packaging reduction through providing greater feet per case and 19% more towels on each core (compared to 800' roll towels)
- FSC certified
| Manufacturer Name | Kimberly-Clark |
| Towel Type | Hardwound Rolls |
| Container Type | Roll |
| Core Size | 1 3/4 in |
| Towel Size | 8 in x 950 ft |
| Color | White |
| Weight | 22.29 LB |
| EAN or UPC | 36000020007 |
-
Eco-Friendly


