Kimberly-Clark
02001
Scott® Essential High Capacity Hard Roll Towel System
Item #112971712
-
Pre-Packed Quantities
- Roll Towels
- White
- 7.87 in Dia Roll
- 8 in Wide X 950 ft Long
features
- Dependable dispensing – from one of the world's most trusted brands
- One of the fastest roll change times on the market
- 950' towel roll capacity
- Quick load feature and keyless locking option
- Dispenser lifetime warranty
| Package Size | 6 |
| Color | White |
| Type | Dispenser Refills |
| Dia. | 7.8700 in |
| Feet per Roll | 950 ft |
| Ply | 1 |
| Weight | 24.5 LB |
-
Pre-Packed Quantities

