- Hand Wipes
- 10.8 in x 10 in
- White
- POP - UP® Box
| Type | Wipes |
| Sheets per Roll/Pack | 90 |
| Size (text) | 10.8 in x 10 in |
| Package Type | Dispenser Box |
| Weight | 12.61 LB |
| EAN or UPC | 36000030464 |
| Type | Wipes |
| Sheets per Roll/Pack | 90 |
| Size (text) | 10.8 in x 10 in |
| Package Type | Dispenser Box |
| Weight | 12.61 LB |
| EAN or UPC | 36000030464 |