- KLEENEX® Facial Tissue
- 12 Boxes per Case
- 125 Tissues per Box
features
- Soft, absorbent facial tissue
- Ideal tissue performance combined with attractive packaging and easy maintenance
- Boxes have a Signal* feature that alerts you when it’s time to change the box
| Ply | 2 |
| Tissues per Box | 125 |
| Color | White |
| Length per Sheet | 8.4 in |
| Width per Sheet | 8.4 in |
| Weight | 5.575 LB |
| EAN or UPC | 36000030761 |

