- Bathroom Tissue
- White
- 3.940 in
- Wide
- 4 in Length Per Sheet
| Length | 4 in |
| Ply | 2 |
| Brand. | Scott® |
| System Format | Roll |
| Dia. | 5.5 in |
| Color | White |
| Sheets per Roll/Pack | 1000 |
| Weight | 20.77 LB |
| EAN or UPC | 10036000040071 |
| Length | 4 in |
| Ply | 2 |
| Brand. | Scott® |
| System Format | Roll |
| Dia. | 5.5 in |
| Color | White |
| Sheets per Roll/Pack | 1000 |
| Weight | 20.77 LB |
| EAN or UPC | 10036000040071 |