features
- Two-ply bathroom tissue is strong and absorbent enough to get the job done and satisfy your employees and guests
- Individually wrapped rolls (550 sheets per roll) are protected until ready to use
- These toilet paper rolls are designed to fit into universal, cored roll dispensers
- Meets EPA minimum standards (including 100% recycled fiber content) and is FSC and Eco Logo certified
| Ply | 2 |
| Sheets per Roll/Pack | 550 |
| Length | 4.100 in |
| Color | White |
| Rolls per Pack | 80 |
| Weight | 30.16 LB |

