- WYPALL* L10 Utility Wipes
features
- Perfect for spray-and-wipe jobs, glass surface cleaning, absorbing small liquid spills, detail, and final assembly wiping
- Convenient Pop-Up* box
- Meets EPA standards
- Minimum 40% post-consumer waste content
| Towel Type | Utility |
| Manufacturer Name | Kimberly-Clark |
| Length | 10 1/2 in |
| Color | White |
| Sheets per Roll/Pack | 125 |
| Weight | 15.585 LB |
| EAN or UPC | 36000053203 |

