- 12" x 12 1/2"
- White
- Package
features
- Compostable
- Portable, convenient point-of-use options enhance productivity
- Ideal for everyday cleaning and maintenance - absorbs liquids fast
| Towel Type | All-Purpose Wipers |
| System Format | Quarterfold |
| Sheets per Roll/Pack | 56 |
| Container Type | Quarterfold |
| Towel Size | 12.0 in x 12.5 in |
| Type | All-Purpose Wipers |
| Color | White |
| Weight | 0.9 LB |
| EAN or UPC | 36000057010 |

