- 9 4/5" x 16 2/5"
- 1 Ply Blue
- Pop-Up Box
- 100/Box
features
- Compostable
- Portable, convenient point-of-use options enhance productivity
- Ideal for everyday cleaning and maintenance - absorbs liquids fast
| Color | Blue |
| Sheets per Roll/Pack | 100 |
| Towel Size | 9.8 in x 16.4 in |
| Towel Type | All-Purpose Wipers |
| Container Type | Pop-Up* Box |
| System Format | POP-UP* Box |
| Type | All-Purpose Wipers |
| Weight | 2.02 LB |
| EAN or UPC | 36000057409 |

