- 12 1/2" x 12"
- White
- Package
features
- Ideal for wet wiping, cleaning, and polishing surfaces
- Portable, convenient point-of-use options enhance productivity
- Compostable
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
| System Format | Quarterfold |
| Color | White |
| Manufacturer Name | Kimberly-Clark |
| Towel Type | All-Purpose Wipers |
| Container Type | Quarterfold |
| Width per Sheet | 12 1/2 in |
| Sheets per Roll/Pack | 90 |
| Type | Economizer |
| Length per Sheet | 12 in |
| Towel Size | 12 1/2 in x 12 in |
| Weight | 0.5 LB |
| EAN or UPC | 36000058123 |

