- 9 4/5" x 16 2/5"
- White
- Pop-Up Box
features
- Ideal for wet wiping, cleaning, and polishing surfaces
- Portable, convenient point-of-use options enhance productivity
- Compostable
- Strong, yet soft enough for personal use
- Cloth-like feel at a value price
| Sheets per Roll/Pack | 120 |
| Towel Type | All-Purpose Wipers |
| Type | Economizer |
| Towel Size | 9.8 in x 16.4 in |
| System Format | POP-UP* Box |
| Width per Sheet | 16.4 in |
| Color | White |
| Length per Sheet | 9.8 in |
| Container Type | Pop-Up* Box |
| Weight | 11.185 LB |
| EAN or UPC | 36000058161 |

