Skip to content Skip to navigation menu
Kimberly-Clark07006

07006

Scott® Coreless JRT Jr. Bathroom Tissue & Dispenser
Item #111890480
  • Bathroom Tissue
  • White
  • 3.780 in
  • Wide
  • 1,150 ft Length Per Roll
  • 12 Rolls per Case
+ Show More + Show Less
Kimberly-Clark07006
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Bathroom Tissue
  • White
  • 3.780 in
  • Wide
  • 1,150 ft Length Per Roll

description

  • The longest two-ply Scott® branded bath tissue, 1,150' Jumbo Roll Tissue provides unmatched labor savings. It's a one-handed easy refill: no key, no door, no hassle. Help your facility achieve zero waste with a dispenser that has a unique stub roll feature to reduce waste and costs. Each jumbo roll is longer than standard size bathroom tissue rolls.
Feet per Roll 1150 ft
Color White
Ply 2
System Format Roll
Rolls per Pack 12
Weight 26.4 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison