features
- Non-perforated, two-ply, unscented white jumbo roll toilet paper is efficient for businesses
- One large roll equals 1,000 ft or nearly five standard rolls to reduce run-outs and refills
- Big rolls are compatible with most universal JRT tissue dispensers, for use in industrial areas or offices
- Scotts JRT toilet paper meets EPA minimum standards and is FSC and EcoLogo certified
| Rolls per Pack | 12 |
| Ply | 2 |
| Color | White |
| Feet per Roll | 1000 ft |
| Weight | 21.035 LB |

