- IN-SIGHT® Lev-R-Matic® Roll Towel Dispenser, 1.5" Dia. Core Size
features
- Includes mounting hardware
- Universal dispenser accepts KCC01005, KCC01040, KCC01080, KCC02021, KCC02068, and KCC04142 roll towels
- Eliminates waste by dispensing one 8" diameter roll (up to 1,000 ft) and one 3.5" diameter stub roll (approx. 150 ft)
- Automatic feed lets you load with one hand
- Easy lever operation
- High-impact plastic with metal key-operated lock
| Manufacturer Name | Kimberly-Clark |
| Depth | 9.8 in |
| Weight | 6.75 LB |
| EAN or UPC | 36000097658 |

