Kimberly-Clark
09813
KleenGuard* A70 Chemical Spray Protection Coveralls
Item #111152625
-
Pre-Packed Quantities
- Coveralls
- Large
- W/Hood
- Bound Seam
- Yellow
applications
- Hazardous waste remediation
- Environmental cleanup
- Petrochemical refining
- Acid/caustic handling
- Biohazard cleanup
- Tank cleaning
- Pharmaceutical manufacturing
features
- Reflex* design provides 12% more chest area and 6% longer body
- Bound seams
- Taped storm flap
- Seamless chest area – primary splash zone
- Wick-away lining for enhanced comfort
- NFPA 99 compliant anti-static material
- 4x and 5x sizes are also available
| Seam | Bound |
| Material | Polyethylene Film Coated Spunbond Polypropylene |
| Style | Hooded Zipper Front Storm Flap Elastic Wrists, Ankles & Hood |
| Color | Yellow |
| Size Group | Large |
| Weight | 7.91 LB |
-
Pre-Packed Quantities

