Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
KleenGuard* A70 Chemical Spray Protection Coveralls

09814

KleenGuard* A70 Chemical Spray Protection Coveralls
Item #111152633
  • Coveralls
  • XLarge
  • W/Hood
  • Bound Seam
  • Yellow
KleenGuard* A70 Chemical Spray Protection Coveralls
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Coveralls
  • XLarge
  • W/Hood
  • Bound Seam
  • Yellow

applications

  • Hazardous waste remediation
  • Environmental cleanup
  • Petrochemical refining
  • Acid/caustic handling
  • Biohazard cleanup
  • Tank cleaning
  • Pharmaceutical manufacturing

features

  • Reflex* design provides 12% more chest area and 6% longer body
  • Bound seams
  • Taped storm flap
  • Seamless chest area – primary splash zone
  • Wick-away lining for enhanced comfort
  • NFPA 99 compliant anti-static material
  • 4x and 5x sizes are also available
Seam Bound
Color Yellow
Material Polyethylene Film Coated Spunbond Polypropylene
Size Group X-Large
Style Hooded Zipper Front Storm Flap Elastic Wrists, Ankles & Hood
Weight 8.34 LB
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison