- KLEENEX® Junior Facial Tissue
- 48 Boxes per Case
- 65 Tissues per Box
features
- Delivers premium quality, with outstanding value, in a smaller box
- Great on-the-go or in tight spaces
| Ply | 2 |
| Length per Sheet | 8.4 in |
| Width per Sheet | 5.8 in |
| Color | White |
| Weight | 11.0 LB |
| EAN or UPC | 36000211955 |

