- Facial Tissue
- 8.0 in Wide X 8.3 in Long
- White
- 100 Per Box
features
- Soft, absorbent facial tissue
- Ideal tissue performance combined with attractive packaging and easy maintenance
- Boxes have a Signal* feature that alerts you when it’s time to change the box
- FSC certified
| Tissues per Box | 100 |
| Quality | N/A |
| Length per Sheet | 8.3 in |
| Color | White |
| Width per Sheet | 8 in |
| Type | Facial |
| Material | Paper |
| Container Type | Box |
| Ply | 2 |
| Weight | 10.895 LB |
-
Pre-Packed Quantities -
Eco-Friendly



