- Facial Tissue
- White
- 100 Tissues Per Box
features
- Soft, absorbent facial tissue
- Ideal tissue performance combined with attractive packaging and easy maintenance
- FSC certified
| System Format | Box |
| Ply | 2 |
| Length per Sheet | 8.4 in |
| Width per Sheet | 8 in |
| Tissues per Box | 100 |
| Color | White |
| Material | Paper |
| Package Size | 36 |
| Type | Facial |
| Container Type | Box |
| Weight | 13.485 LB |
| EAN or UPC | 36000214000 |
-
Pre-Packed Quantities -
Eco-Friendly



