Skip to content Skip to navigation menu
Kleenex® Facial Tissue

21606

Kleenex® Facial Tissue
Item #101568393
  • KLEENEX® Facial Tissue
  • 48 Boxes per Case
  • 125 Tissues per Box
Kleenex® Facial Tissue
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • KLEENEX® Facial Tissue
  • 48 Boxes per Case
  • 125 Tissues per Box

features

  • Boxes have a Signal* feature that alerts you when it’s time to change the box
  • Soft, absorbent facial tissue
  • Ideal tissue performance combined with attractive packaging and easy maintenance
Length per Sheet 8.4 in
Color White
Width per Sheet 8.4 in
Tissues per Box 125
Weight 23.0 LB
EAN or UPC 36000216066
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison