- Hard Roll Towel
- 7 1/2 in Wide
- 1,150 ft Long
- Blue / White Color
- 6 Rolls per Case
| Container Type | Roll |
| Feet per Roll | 1150 ft |
| Color | Blue / White |
| Towel Size | 7.5 in x 1150 ft |
| Length | 1,150 ft |
| Weight | 25.57 LB |
| EAN or UPC | 10036000257028 |
| Container Type | Roll |
| Feet per Roll | 1150 ft |
| Color | Blue / White |
| Towel Size | 7.5 in x 1150 ft |
| Length | 1,150 ft |
| Weight | 25.57 LB |
| EAN or UPC | 10036000257028 |