- WYPALL* X60 Wipers in Pop-Up® Box
- 10 Boxes per Case
- 126 Wipers per Box
features
- Absorbs 2x more water and oil than rags for faster cleanup
- Leaves 9x less lint than rags
- Tough enough for big jobs – soft enough for face and hands
- Clean and consistent cloth every time
- Ideal for rag replacement, adhesive cleaning, applying or removing thinners and lubricants, cleaning and wiping equipment and surfaces
| Towel Size | 9.1 in x 16.8 in |
| Sheets per Roll/Pack | 126 |
| Container Type | Pop-Up* Box |
| Color | White |
| Length | 16.800 in |
| Towel Type | Rag Replacements |
| Weight | 2.0 LB |
| EAN or UPC | 36000347906 |

