- Bathroom Tissue Dispenser
- 10.39 in Height x 14.13 Width x 5.87 in Depth
- Smoke Color
- Uses 9.38 in Dia Roll (Not Included)
description
- Scott Pro provides state-of-the-art solutions to maximize productivity. The Scott Pro Jumbo Roll (JRT) Coreless Bath Tissue Dispenser dispenses a 9.38" (diameter) x 3.8" (width) coreless roll, plus a stub roll. It holds more than the equivalent of six standard commericial rolls of bath tissue and is designed to minimize run-out, waste and maintenance time. It meets the ADA Standards for Accessible Design, when properly installed and when using recommended paper. The easy-to-load system has no door, no key and no core to throw away. It features a smaller footprint than many other standard JRT dispensers and accepts high-capacity coreless JRT rolls.
| System Format | Coreless |
| Height | 10.390 in |
| Color | Smoke |
| Depth | 5.870 in |
| Weight | 3.9 LB |

