- 12" x 13.40"
- White
- Reinforced
- Roll
features
- Absorbs 2x more water and oil than rags for faster cleanup
- Leaves 9x less lint than rags
- Tough enough for big jobs – soft enough for face and hands
- Clean and consistent cloth every time
- Ideal for rag replacement, adhesive cleaning, applying or removing thinners and lubricants, cleaning and wiping equipment and surfaces
| Towel Size | 10 1/2 in x 12 1/4 in |
| Container Type | Jumbo Roll |
| Towel Type | Rag Replacements |
| Sheets per Roll/Pack | 1100 |
| Color | White |
| System Format | Jumbo Roll |
| Type | Teri® Reinforced Wipers |
| Weight | 15.4 LB |
| EAN or UPC | 36000349559 |

