- 12.5" x 13.40"
- Blue
- Jumbo Roll
features
- Designed to outperform rags
- Bring the absorbing power of their Hydroknit* technology to a lighter weight wiper
- Reinforced for extra scrubbing and cleaning power
- Tough enough for big jobs, soft enough for face and hands
- No adhesives or binders
- leaves no residue
| Container Type | Jumbo Roll |
| Towel Type | Rag Replacements |
| Color | Blue |
| Towel Size | 12 1/2 in x 13.4 in |
| Length | 13.400 in |
| Sheets per Roll/Pack | 1100 |
| Weight | 15.4 LB |
| EAN or UPC | 36000349658 |

