- Size 8
- Nitrite Foam Coated
- Knit Nylon
- Foam Coated Gloves
applications
- General assembly
- Material handling
- Warehousing/shipping/delivery
- General maintenance
features
- Black and purple color hides oil and dirt
- Delivers 25% better productivity vs. leather for general-purpose industrial use
- Seamless knit nylon/spandex back for comfort
- Abrasion resistance EN 388 rating of 4131
- Excellent dexterity
- Excellent grip
| Cuff Type | N/A |
| Glove Size | 8 |
| Material | Nylon Backing w/ Nitrile Foam Coating |
| Color |
Black/ Blue |
| Glove Type | Foam Coated |
| Cuff Length | N/A |
| Weight | 6.89 LB |
| EAN or UPC | 36000402261 |

