- Size 10
- Purple Nitrite Foam Coated
- Knit Nylon
- Foam Coated Gloves
applications
- General assembly
- Material handling
- Warehousing/shipping/delivery
- General maintenance
features
- Seamless knit nylon/spandex back for comfort
- Abrasion resistance EN 388 rating of 4131
- Excellent dexterity
- Excellent grip
- Black and purple color hides oil and dirt
- Delivers 25% better productivity vs. leather for general-purpose industrial use
| Cuff Length | N/A |
| Glove Size | 10 |
| Color | Black, Purple |
| Glove Type | Foam Coated |
| Material | Nylon Backing w/ Nitrile Foam Coating |
| Cuff Type | N/A |
| Weight | 8.06 LB |
| EAN or UPC | 36000402285 |

