- 12 1/2" x 16 4/5"
- Blue
- Brag Box
- 160 Count
features
- Made using patented Hydroknit* fast-absorbing material
- Doesn't fall apart when tackling the most demanding jobs-even in solvents
- Pound for pound, absorbs more water and oil than rental shop towels
- Absorbs 30% more water and leaves 3x less lint compared to shop towels
- Clean and consistent cloth every time
- Ideal for heavy-duty machine and part wiping, wiping metal shavings, solvent wiping and absorbing industrial-sized spills (oil, water, grease)
| Container Type | Brag* Box |
| Type | Shop Towel |
| Towel Type | Rag Replacements |
| System Format | BRAG* Box |
| Towel Size | 12 1/2 in x 16.8 in |
| Color | Blue |
| Sheets per Roll/Pack | 160 |
| Weight | 5.14 LB |
| EAN or UPC | 36000410419 |

