- Scott® Towels
- White
- Hard Roll
features
- Provide reliable quality, softness, and absorbency and can last a long, long time
- Elemental chlorine-free (EFC) bleaching
- Made of 40% post-consumer waste content
- More towels, same space, less time, soft and absorbent. 25% more feet than the Scott® 1040 roll towel without increasing roll diameter or sacrificing performance
| Length | 1,000 ft |
| Color | White |
| Dia. | 7.87 in |
| System Format | Hardwound Roll |
| Weight | 50.0 LB |

