- Scott® Towels
- White
- Center Flow Roll
features
- Ideal for one-handed dispensing
| Width per Sheet | 8 in |
| System Format | Center Flow Roll |
| Length per Sheet | 15 in |
| Color | White |
| Ply | 2 |
| Weight | 15.44 LB |
| Width per Sheet | 8 in |
| System Format | Center Flow Roll |
| Length per Sheet | 15 in |
| Color | White |
| Ply | 2 |
| Weight | 15.44 LB |