- Scott® Towels
- White
- Hard Roll
features
- Provide reliable quality, softness, and absorbency and can last a long, long time
| Ply | 1 |
| System Format | Hardwound Roll |
| Color | White |
| Length | 800 ft |
| Brand. | Scott® |
| Dia. | 7.85 in |
| Weight | 39.0 LB |
| Ply | 1 |
| System Format | Hardwound Roll |
| Color | White |
| Length | 800 ft |
| Brand. | Scott® |
| Dia. | 7.85 in |
| Weight | 39.0 LB |