- Kleenex® Premiere® Towels
- White
- Center Flow Roll
features
- Provide easy one hand dispensing with Kleenex® brand quality
| Width per Sheet | 8 in |
| System Format | Center Flow Roll |
| Color | White |
| Type | Disposable Towel |
| Dia. | 8.4 in |
| Length per Sheet | 15 in |
| Ply | 1 |
| Weight | 11.0 LB |

