- Kleenex® Towels
- White
- C-Fold
features
- Towels that you can look to for softness, absorbency and performance
| Type | Disposable Towel |
| Width per Sheet | 10 1/8 in |
| Ply | 1 |
| System Format | C-Fold |
| Color | White |
| Length per Sheet | 13.15 in |
| Weight | 19.84 LB |
| Type | Disposable Towel |
| Width per Sheet | 10 1/8 in |
| Ply | 1 |
| System Format | C-Fold |
| Color | White |
| Length per Sheet | 13.15 in |
| Weight | 19.84 LB |