- Scott® Towels
- White
- C-Fold
features
- Dependable, folded towels that you can look to for softness, absorbency and performance
| System Format | C-Fold |
| Length per Sheet | 13 1/4 in |
| Ply | 1 |
| Width per Sheet | 10.4 in |
| Color | White |
| Weight | 14.64 LB |
| System Format | C-Fold |
| Length per Sheet | 13 1/4 in |
| Ply | 1 |
| Width per Sheet | 10.4 in |
| Color | White |
| Weight | 14.64 LB |