- Scott® Towels
- White
- Single-Fold
features
- For areas in business that require an economy line of washroom products
| System Format | Single-Fold |
| Ply | 1 |
| Length per Sheet | 10 1/2 in |
| Color | White |
| Width per Sheet | 9.3 in |
| Weight | 2.14 LB |
| System Format | Single-Fold |
| Ply | 1 |
| Length per Sheet | 10 1/2 in |
| Color | White |
| Width per Sheet | 9.3 in |
| Weight | 2.14 LB |