- Scott® Towels
- White
- Hard Roll
| Brand. | Scott® |
| System Format | Hardwound Roll |
| Length | 400 ft |
| Dia. | 7.85 in |
| Color | White |
| Ply | 1 |
| Weight | 20.76 LB |
| Brand. | Scott® |
| System Format | Hardwound Roll |
| Length | 400 ft |
| Dia. | 7.85 in |
| Color | White |
| Ply | 1 |
| Weight | 20.76 LB |