- Tradition® JRT® Jr Bathroom Tissue
- White
- Jumbo Roll
applications
- Cleaning
| Ply | 2 |
| System Format | Jumbo Roll |
| Color | White |
| Length | 1,000 ft |
| Brand. | Tradition®, JRT® |
| Weight | 25.68 LB |
| Ply | 2 |
| System Format | Jumbo Roll |
| Color | White |
| Length | 1,000 ft |
| Brand. | Tradition®, JRT® |
| Weight | 25.68 LB |